Single Cylinder Deadbolt, 1" L Throw

  • Mfr # 158-SQT-514-SMT-6AL-STRKP-K3

  • Zoro # G512936818


product price:  $63.59
/ea

Key Features

Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/2 in
Mortise/Cylindrical
Cylindrical
Throw Length
1 in
Standards
ADA, ANSI A117.1, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
158-SQT-514-SMT-6AL-STRKP-K3
Zoro #
G512936818
UPC #
-
Country of Origin
Mexico

Dimensions

Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/2 in
Throw Length
1 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/8 in

Details

Mortise/Cylindrical
Cylindrical
Standards
ADA, ANSI A117.1, UL
ADA Compliant
Yes
Item
Single Cylinder Deadbolt
ANSI Grade
2
Fire Rating
3 1/3 hr
Backset
2 3/8 in, 2 3/4 in
Includes Core
Core Included
Locking/Unlocking Access - Inside
Thumb Turn
Locking/Unlocking Access - Outside
Keyway
ANSI/BHMA Finish
Flat Black Coated

Description

Single Cylinder Deadbolt, Standards ADA, ANSI A117.1, UL, ADA Compliant Yes, Backset 2 3/8 in, 2 3/4 in, Throw Length 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.