Single Cylinder Deadbolt, 1" L Throw
- Mfr # 258-RDT-514-SMT-6AL-STRKP
- Zoro # G512936849
product price:Â
$
71.15
/ea
Key Features
Strike Plate Width
1 1/8 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/2 in
Fire Rating
3 hr
Standards
ADA, ANSI A117.1, UL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 258-RDT-514-SMT-6AL-STRKP
- Zoro #
- G512936849
- UPC #
- -
- Country of Origin
- Mexico
- Fire Rating
- 3 hr
- Standards
- ADA, ANSI A117.1, UL
- Mortise/Cylindrical
- Cylindrical
- ADA Compliant
- Yes
- Backset
- 2 3/8 in, 2 3/4 in
- ANSI Grade
- 1
- Item
- Single Cylinder Deadbolt
- Includes Core
- Core Included
- Locking/Unlocking Access - Outside
- Keyway
- Locking/Unlocking Access - Inside
- Thumb Turn
- ANSI/BHMA Finish
- Flat Black Coated
Dimensions
- Strike Plate Width
- 1 1/8 in
- Door Thickness - Minimum
- 1 3/8 in
- Strike Plate Height
- 2 1/2 in
- Throw Length
- 1 in
- Door Thickness - Maximum
- 1 3/4 in
- Faceplate Width
- 1 in
- Faceplate Height
- 2 1/4 in
Description
Uptown Single Cylinder Deadbolt SmartKey
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.