Zoro Homepage

Single Cylinder Deadbolt, 1" L Throw

  • Mfr # 660-15-RCAL-RCS/5303-K3

  • Zoro # G412936802


product price: $28.95
/ea

Key Features

Fire Rating
1/3 hr
ADA Compliant
Yes
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
ANSI Grade
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
660-15-RCAL-RCS/5303-K3
Zoro #
G412936802
UPC #
-
Country of Origin
Mexico

Dimensions

Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Throw Length
1 in
Faceplate Width
1 in
Faceplate Height
2 1/4 in
Strike Plate Width
1 in

Details

Fire Rating
1/3 hr
ADA Compliant
Yes
ANSI Grade
3
Item
Single Cylinder Deadbolt
Standards
ADA, ANSI A117.1, UL
Backset
2 3/8 in, 2 3/4 in
Mortise/Cylindrical
Cylindrical
Includes Core
Core Included
Locking/Unlocking Access - Outside
Keyway
Locking/Unlocking Access - Inside
Thumb Turn
Cylinder Core Type
Conventional Core Cylinder
ANSI/BHMA Finish
Satin Nickel-Plated

Description

Single Cylinder Deadbolt, Standards ADA, ANSI A117.1, UL, ADA Compliant Yes, Backset 2 3/8 in, 2 3/4 in, Throw Length 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.