Zoro Homepage

Single Cylinder Deadbolt, 1" L Throw

  • Mfr # 660-514-SMT-RFAL-RCS

  • Zoro # G512936801


product price: $35.15
/ea

Key Features

ADA Compliant
No
Includes
(2) Keys, Round Deadbolt Strike, Smartkeys
Locking/Unlocking Access - Outside
Keyway
Key Type
Keyed Alike
ANSI Grade
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
660-514-SMT-RFAL-RCS
Zoro #
G512936801
UPC #
-
Country of Origin
Mexico

Dimensions

Throw Length
1 in
Door Thickness - Maximum
1 3/4 in
Faceplate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in
Strike Plate Width
1 in
Faceplate Width
1 in

Details

ADA Compliant
No
Includes
(2) Keys, Round Deadbolt Strike, Smartkeys
Locking/Unlocking Access - Outside
Keyway
Key Type
Keyed Alike
ANSI Grade
3
Locking/Unlocking Access - Inside
Thumb Turn
Number of Pins
5
Mortise/Cylindrical
Cylindrical
Item
Single Cylinder Deadbolt
Backset
2 3/8 in, 2 3/4 in
Includes Hardware
Hardware Included
Standards
ANSI/BHMA
Includes Core
Core Included
ANSI/BHMA Finish
Flat Black Coated

Description

Round Single Cylinder Deadbolt 660

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.