Zoro Homepage

Single Cylinder Deadbolt, 1" L Throw

  • Mfr # 9270-CNT-15-SMT-RCALFD

  • Zoro # G613780228


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Door Thickness - Maximum
2 in
Includes
Adapter Ring, Exterior Assembly, Fasteners, Interior Assembly, Keys, Latch, Mounting Plate, Smartkey Tool, Strike
Includes Hardware
Hardware Included
Mortise/Cylindrical
Cylindrical
ANSI Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9270-CNT-15-SMT-RCALFD
Zoro #
G613780228
UPC #
-
Country of Origin
Mexico

Dimensions

Door Thickness - Maximum
2 in
Faceplate Height
2 1/4 in
Strike Plate Width
1 1/8 in
Faceplate Width
1 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 3/4 in
Throw Length
1 in

Details

Includes
Adapter Ring, Exterior Assembly, Fasteners, Interior Assembly, Keys, Latch, Mounting Plate, Smartkey Tool, Strike
Includes Hardware
Hardware Included
Mortise/Cylindrical
Cylindrical
ANSI Grade
2
ADA Compliant
No
Standards
BHMA
Item
Single Cylinder Deadbolt
Fire Rating
20 min
Keyway Type
Kwikset KW1
Key Type
Not Keyed
Backset
2 3/8 in, 2 3/4 in
Includes Core
Core Included
Locking/Unlocking Access - Inside
Thumb Turn
Locking/Unlocking Access - Outside
Keyway
ANSI/BHMA Finish
Satin Nickel-Plated

Description

Touchscreen Electronic Deadbolt SmartKey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.