Single Cylinder Deadbolt, 1" L Throw

  • Mfr # 939-WIFI-TSCR-15-SMT-TPR-RCALFD

  • Zoro # G813780240


product price:  $389.99
/ea
Free Shipping & Returns

Key Features

Door Thickness - Maximum
2 in
Key Type
Keyed Alike
Strike Plate Height
2 3/4 in
Standards
BHMA
Strike Plate Width
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
939-WIFI-TSCR-15-SMT-TPR-RCALFD
Zoro #
G813780240
UPC #
-
Country of Origin
Mexico

Dimensions

Door Thickness - Maximum
2 in
Strike Plate Height
2 3/4 in
Strike Plate Width
1 1/8 in
Throw Length
1 in
Faceplate Width
1 in
Faceplate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Key Type
Keyed Alike
Standards
BHMA
Includes
Adapter Ring, Batteries, Exterior Assembly, Fasteners, Interior Assembly, Keys, Latch A, Latch B, Mounting Plate, Smartkey Tool, Strike
Item
Single Cylinder Deadbolt
Includes Hardware
Hardware Included
ADA Compliant
No
Mortise/Cylindrical
Cylindrical
ANSI Grade
2
Backset
2 3/8 in, 2 3/4 in
Fire Rating
20 min
Keyway Type
Kwikset KW1
Locking/Unlocking Access - Inside
Thumb Turn
Locking/Unlocking Access - Outside
Keyway
Includes Core
Core Included
ANSI/BHMA Finish
Satin Nickel-Plated

Description

Touchscreen Electronic SmartKey Deadbolt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.