Single Cylinder Deadbolt, 1" L Throw

  • Mfr # 939-WIFI-TSCR-514-SMT-TPR-RCALFD

  • Zoro # G113780193


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Fire Rating
20 min
Mortise/Cylindrical
Cylindrical
ANSI Grade
2
ADA Compliant
No
Door Thickness - Maximum
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
939-WIFI-TSCR-514-SMT-TPR-RCALFD
Zoro #
G113780193
UPC #
-
Country of Origin
Mexico

Dimensions

Door Thickness - Maximum
2 in
Faceplate Height
2 1/4 in
Throw Length
1 in
Faceplate Width
1 in
Strike Plate Height
2 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/8 in

Details

Fire Rating
20 min
Mortise/Cylindrical
Cylindrical
ANSI Grade
2
ADA Compliant
No
Backset
2 3/8 in, 2 3/4 in
Standards
BHMA
Keyway Type
Kwikset KW1
Includes Hardware
Hardware Included
Key Type
Keyed Alike
Includes
Adapter Ring, Batteries, Exterior Assembly, Fasteners, Interior Assembly, Keys, Latch A, Latch B, Mounting Plate, Smartkey Tool, Strike
Item
Single Cylinder Deadbolt
Includes Core
Core Included
Locking/Unlocking Access - Outside
Keyway
Locking/Unlocking Access - Inside
Thumb Turn
ANSI/BHMA Finish
Flat Black Coated

Description

Touchscreen Electronic SmartKey Deadbolt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.