Single Cylinder Deadbolt, 1" L Throw, Zinc

  • Mfr # 158-RDT-15-SMT-6AL-STRKP-K3

  • Zoro # G212936811


product price:  $60.75
/ea

Key Features

Application
Exterior Door
Key Type
Keyed Alike
Door Thickness - Maximum
1 3/4 in
Throw Length
1 in
Standards
ANSI/BHMA A156.36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
158-RDT-15-SMT-6AL-STRKP-K3
Zoro #
G212936811
UPC #
-
Country of Origin
Mexico

Dimensions

Door Thickness - Maximum
1 3/4 in
Throw Length
1 in
Strike Plate Height
3 5/8 in
Faceplate Width
1 in
Door Thickness - Minimum
1 3/8 in
Faceplate Height
2 1/4 in
Strike Plate Width
1 1/4 in

Details

Application
Exterior Door
Key Type
Keyed Alike
Standards
ANSI/BHMA A156.36
ANSI Grade
2
Locking/Unlocking Access - Inside
Thumb Turn
Locking/Unlocking Access - Outside
Keyway
Fire Rating
20 min
ADA Compliant
No
Keyway Type
Kwikset KW1
Item
Single Cylinder Deadbolt
Backset
2 3/8 in, 2 3/4 in
Includes Hardware
Hardware Included
Material
Zinc
Mortise/Cylindrical
Cylindrical
Includes
Keys, Latch, Screws, Smartkey Tool, Strike
Includes Core
Core Included
ANSI/BHMA Finish
Satin Nickel-Plated

Description

Milan Single Cylinder Deadbolt SmartKey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.