Single Cylinder Deadbolt, 1" L Throw, Zinc
- Mfr # 660-11P-SMT-6AL-STRKP-K3
- Zoro # G112936836
product price:Â
$
35.15
/ea
Key Features
Locking/Unlocking Access - Outside
Keyway
ANSI Grade
3
Standards
ANSI/BHMA
Material
Zinc
Mortise/Cylindrical
Cylindrical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 660-11P-SMT-6AL-STRKP-K3
- Zoro #
- G112936836
- UPC #
- -
- Country of Origin
- Mexico
- Locking/Unlocking Access - Outside
- Keyway
- ANSI Grade
- 3
- Standards
- ANSI/BHMA
- Material
- Zinc
- Mortise/Cylindrical
- Cylindrical
- Includes
- (2) Strikes, Deadbolt, Keys, Latch, Screws, Smartkey Tool
- Number of Pins
- 5
- Key Type
- Keyed Alike
- Keyway Type
- Kwikset KW1
- Backset
- 2 3/8 in, 2 3/4 in
- Item
- Single Cylinder Deadbolt
- Includes Hardware
- Hardware Included
- Application
- Exterior Door
- Locking/Unlocking Access - Inside
- Thumb Turn
- ADA Compliant
- No
- Includes Core
- Core Included
- ANSI/BHMA Finish
- Satin Bronze-Plated, Blackened, Satin Relieved, Clear Coated
- Shell Material
- Zinc
- Traction Material
- Zinc
Dimensions
- Strike Plate Height
- 2 1/4 in
- Door Thickness - Minimum
- 1 3/8 in
- Door Thickness - Maximum
- 1 3/4 in
- Faceplate Width
- 1 in
- Strike Plate Width
- 1 in
- Faceplate Height
- 2 1/4 in
- Throw Length
- 1 in
Description
Single Cylinder Deadbolt, Keyway Type Kwikset KW1, Key Type Keyed Alike, Standards ANSI/BHMA, ADA Compliant No, Backset 2 3/8 in, 2 3/4 in, Includes (2) Strikes, Deadbolt, Keys, Latch, Screws, Smartkey Tool, Material Zinc, Throw Length 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.