Single Cylinder Deadbolt, 1" L Throw, Zinc
Mfr # 660-26-SMT-RCAL-RCS/5303-K3
Zoro # G412936826
product price:Â $32.79
/eaKey Features
Strike Plate Height
2 1/4 in
Locking/Unlocking Access - Outside
Keyway
Strike Plate Width
1 in
Key Type
Keyed Alike
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
660-26-SMT-RCAL-RCS/5303-K3
Zoro #
G412936826
UPC #
-
Country of Origin
Mexico
Dimensions
Strike Plate Height
2 1/4 in
Strike Plate Width
1 in
Door Thickness - Maximum
1 3/4 in
Throw Length
1 in
Faceplate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Faceplate Width
1 in
Details
Locking/Unlocking Access - Outside
Keyway
Key Type
Keyed Alike
Material
Zinc
Mortise/Cylindrical
Cylindrical
Keyway Type
Kwikset KW1
Backset
2 3/8 in, 2 3/4 in
ADA Compliant
No
Includes Hardware
Hardware Included
Locking/Unlocking Access - Inside
Thumb Turn
Includes
(2) Strikes, Deadbolt, Keys, Latch, Screws, Smartkey Tool
Application
Exterior Door
ANSI Grade
3
Number of Pins
5
Item
Single Cylinder Deadbolt
Standards
ANSI/BHMA
Includes Core
Core Included
ANSI/BHMA Finish
Bright Chromium-Plated
Description
Single Cylinder Deadbolt, Keyway Type Kwikset KW1, Key Type Keyed Alike, Standards ANSI/BHMA, ADA Compliant No, Backset 2 3/8 in, 2 3/4 in, Includes (2) Strikes, Deadbolt, Keys, Latch, Screws, Smartkey Tool, Material Zinc, Throw Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.