Single Cylinder Deadbolt, 1" L Throw, Zinc

  • Mfr # 660-26D-SMT-RCAL-RCS/5303-K3

  • Zoro # G912936821


product price:  $30.45
/ea

Key Features

Strike Plate Width
1 in
Locking/Unlocking Access - Outside
Keyway
Faceplate Width
1 in
ANSI Grade
3
Number of Pins
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
660-26D-SMT-RCAL-RCS/5303-K3
Zoro #
G912936821
UPC #
-
Country of Origin
Mexico

Dimensions

Strike Plate Width
1 in
Faceplate Width
1 in
Door Thickness - Maximum
1 3/4 in
Throw Length
1 in
Faceplate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in

Details

Locking/Unlocking Access - Outside
Keyway
ANSI Grade
3
Number of Pins
5
Standards
ANSI/BHMA
Item
Single Cylinder Deadbolt
Application
Exterior Door
Key Type
Keyed Alike
Material
Zinc
Mortise/Cylindrical
Cylindrical
Locking/Unlocking Access - Inside
Thumb Turn
Includes
(2) Strikes, Deadbolt, Keys, Latch, Screws, Smartkey Tool
Backset
2 3/8 in, 2 3/4 in
Keyway Type
Kwikset KW1
Includes Hardware
Hardware Included
ADA Compliant
No
Includes Core
Core Included
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Single Cylinder Deadbolt, Keyway Type Kwikset KW1, Key Type Keyed Alike, Standards ANSI/BHMA, ADA Compliant No, Backset 2 3/8 in, 2 3/4 in, Includes (2) Strikes, Deadbolt, Keys, Latch, Screws, Smartkey Tool, Material Zinc, Throw Length 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.