Single Cylinder Deadbolt, 1" L Throw, Zinc
Mfr # 660SQT-15-SMT-RCAL-RCS/5303-K3
Zoro # G812936808
product price:Â $38.65
/eaKey Features
Includes
(2) Strikes, Deadbolt, Keys, Latch, Screws, Smartkey Tool
Backset
2 3/8 in, 2 3/4 in
Locking/Unlocking Access - Outside
Keyway
Door Thickness - Maximum
1 3/4 in
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
660SQT-15-SMT-RCAL-RCS/5303-K3
Zoro #
G812936808
UPC #
-
Country of Origin
Mexico
Dimensions
Door Thickness - Maximum
1 3/4 in
Faceplate Height
2 1/4 in
Throw Length
1 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 in
Faceplate Width
1 in
Strike Plate Height
2 1/4 in
Details
Includes
(2) Strikes, Deadbolt, Keys, Latch, Screws, Smartkey Tool
Item
Single Cylinder Deadbolt
Backset
2 3/8 in, 2 3/4 in
Locking/Unlocking Access - Outside
Keyway
ADA Compliant
No
Locking/Unlocking Access - Inside
Thumb Turn
ANSI Grade
3
Includes Hardware
Hardware Included
Standards
ANSI/BHMA
Mortise/Cylindrical
Cylindrical
Application
Exterior Door
Keyway Type
Kwikset KW1
Key Type
Keyed Alike
Material
Zinc
Includes Core
Core Included
ANSI/BHMA Finish
Satin Nickel-Plated
Description
Round Single Cylinder Deadbolt 660
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.