Single Cylinder Deadbolt, 1" L Throw, Zinc

  • Mfr # 665-11P-RCAL-rcs/5303

  • Zoro # G912936838


product price: $38.19
/ea

Key Features

Number of Pins
5
Strike Plate Height
2 1/4 in
Locking/Unlocking Access - Inside
Keyway
Faceplate Width
1 in
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
665-11P-RCAL-rcs/5303
Zoro #
G912936838
UPC #
-
Country of Origin
Mexico

Dimensions

Strike Plate Height
2 1/4 in
Faceplate Width
1 in
Faceplate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Throw Length
1 in
Strike Plate Width
1 in
Door Thickness - Maximum
1 3/4 in

Details

Number of Pins
5
Locking/Unlocking Access - Inside
Keyway
ADA Compliant
No
Includes
(2) Strikes, Keys, Latch, Screws
Material
Zinc
Standards
ANSI/BHMA
Backset
2 3/8 in, 2 3/4 in
Locking/Unlocking Access - Outside
Keyway
Includes Hardware
Hardware Included
Key Type
Keyed Alike
Item
Single Cylinder Deadbolt
ANSI Grade
3
Application
Exterior Door
Keyway Type
Kwikset KW1
Mortise/Cylindrical
Cylindrical
Includes Core
Core Included
Cylinder Core Type
Conventional Core Cylinder
ANSI/BHMA Finish
Satin Bronze-Plated, Blackened, Satin Relieved, Clear Coated

Description

Single Cylinder Deadbolt, Keyway Type Kwikset KW1, Key Type Keyed Alike, Standards ANSI/BHMA, ADA Compliant No, Backset 2 3/8 in, 2 3/4 in, Includes (2) Strikes, Keys, Latch, Screws, Material Zinc, Throw Length 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.