Single Cylinder Deadbolt, 1" L Throw, Zinc

  • Mfr # 665-5-RCAL-RCS/5303

  • Zoro # G512936863


product price: $33.75
/ea

Key Features

Throw Length
1 in
Key Type
Keyed Alike
ANSI Grade
3
Standards
ANSI/BHMA
Application
Exterior Door
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
665-5-RCAL-RCS/5303
Zoro #
G512936863
UPC #
-
Country of Origin
Mexico

Dimensions

Throw Length
1 in
Faceplate Width
1 in
Faceplate Height
2 1/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 in
Door Thickness - Minimum
1 3/8 in

Details

Key Type
Keyed Alike
Item
Single Cylinder Deadbolt
ANSI Grade
3
Standards
ANSI/BHMA
Application
Exterior Door
Locking/Unlocking Access - Outside
Keyway
Material
Zinc
Locking/Unlocking Access - Inside
Keyway
Keyway Type
Kwikset KW1
Mortise/Cylindrical
Cylindrical
ADA Compliant
No
Includes Hardware
Hardware Included
Backset
2 3/8 in, 2 3/4 in
Number of Pins
5
Includes
(2) Strikes, Keys, Latch, Screws
Includes Core
Core Included
Cylinder Core Type
Conventional Core Cylinder
ANSI/BHMA Finish
Satin Brass, Blackened, Satin Relieved, Clear Coated

Description

Double Cylinder Deadbolt 665

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.