Single Cylinder Deadbolt, 1" L Throw, Zinc
Mfr # 780-11P-SMT-6AL-STRKP-K3
Zoro # G212936859
product price:Â $63.65
/eaKey Features
Includes Hardware
Hardware Included
ANSI Grade
2
Key Type
Keyed Alike
Number of Pins
6
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
780-11P-SMT-6AL-STRKP-K3
Zoro #
G212936859
UPC #
-
Country of Origin
Mexico
Dimensions
Strike Plate Height
3 5/8 in
Throw Length
1 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/8 in
Faceplate Width
1 in
Door Thickness - Maximum
1 3/4 in
Faceplate Height
2 1/4 in
Details
Includes Hardware
Hardware Included
ANSI Grade
2
Key Type
Keyed Alike
Number of Pins
6
ADA Compliant
Yes
Includes
Deadbolt, Keys, Latch, Screws, Smartkey Tool, Strike
Mortise/Cylindrical
Cylindrical
Standards
ANSI/BHMA
Backset
2 3/8 in, 2 3/4 in
Application
Exterior Door
Item
Single Cylinder Deadbolt
Keyway Type
Kwikset KW1
Material
Zinc
Locking/Unlocking Access - Outside
Keyway
Includes Core
Core Included
Locking/Unlocking Access - Inside
Thumb Turn
ANSI/BHMA Finish
Satin Bronze-Plated, Blackened, Satin Relieved, Clear Coated
Description
Single Cylinder Deadbolt, Keyway Type Kwikset KW1, Key Type Keyed Alike, Standards ANSI/BHMA, ADA Compliant Yes, Backset 2 3/8 in, 2 3/4 in, Includes Deadbolt, Keys, Latch, Screws, Smartkey Tool, Strike, Material Zinc, Throw Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.