Single Cylinder Deadbolt, 1" L Throw, Zinc
- Mfr # 780-15-SMT-6AL-STRKP-K3
- Zoro # G412936840
product price:Â
$
60.75
/ea
Key Features
Mortise/Cylindrical
Cylindrical
ANSI Grade
2
Strike Plate Height
3 5/8 in
Key Type
Keyed Alike
Door Thickness - Minimum
1 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 780-15-SMT-6AL-STRKP-K3
- Zoro #
- G412936840
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Single Cylinder Deadbolt
- Mortise/Cylindrical
- Cylindrical
- ANSI Grade
- 2
- Key Type
- Keyed Alike
- Includes Hardware
- Hardware Included
- Backset
- 2 3/8 in, 2 3/4 in
- Standards
- ANSI/BHMA
- Application
- Exterior Door
- Keyway Type
- Kwikset KW1
- Includes
- Deadbolt, Keys, Latch, Screws, Smartkey Tool, Strike
- Material
- Zinc
- ADA Compliant
- Yes
- Number of Pins
- 6
- Locking/Unlocking Access - Inside
- Thumb Turn
- Includes Core
- Core Included
- Locking/Unlocking Access - Outside
- Keyway
- ANSI/BHMA Finish
- Satin Nickel-Plated
- Shell Material
- Zinc
Dimensions
- Strike Plate Height
- 3 5/8 in
- Door Thickness - Minimum
- 1 3/8 in
- Faceplate Height
- 2 1/4 in
- Throw Length
- 1 in
- Strike Plate Width
- 1 1/4 in
- Faceplate Width
- 1 in
- Door Thickness - Maximum
- 1 3/4 in
Description
Single Cylinder Deadbolt SmartKey 780
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.