Single Cylinder Deadbolt, 1" L Throw, Zinc

  • Mfr # 916TRL-15-SMT-RCALFD

  • Zoro # G112936805


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Key Type
Not Keyed
Includes Hardware
Hardware Included
Keyway Type
Kwikset KW1
Mortise/Cylindrical
Cylindrical
Includes
Adapter Ring, Exterior Touchscreen, Fasteners, Interior Assembly, Keys, Latch, Mounting Plate, Smartkey Tool, Strike
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
916TRL-15-SMT-RCALFD
Zoro #
G112936805
UPC #
-
Country of Origin
Mexico

Dimensions

Throw Length
1 in
Door Thickness - Minimum
1 3/8 in
Faceplate Height
2 1/4 in
Strike Plate Height
2 3/4 in
Faceplate Width
1 in
Door Thickness - Maximum
2 in
Strike Plate Width
1 1/8 in

Details

Key Type
Not Keyed
Includes Hardware
Hardware Included
Keyway Type
Kwikset KW1
Mortise/Cylindrical
Cylindrical
Includes
Adapter Ring, Exterior Touchscreen, Fasteners, Interior Assembly, Keys, Latch, Mounting Plate, Smartkey Tool, Strike
ADA Compliant
No
Item
Single Cylinder Deadbolt
ANSI Grade
2
Backset
2 3/8 in, 2 3/4 in
Standards
ANSI/BHMA, UL Certified
Material
Zinc
Fire Rating
20 min
Includes Core
Core Included
Locking/Unlocking Access - Inside
Thumb Turn
Locking/Unlocking Access - Outside
Keyway
ANSI/BHMA Finish
Satin Nickel-Plated

Description

Single Cylinder Deadbolt, Keyway Type Kwikset KW1, Key Type Not Keyed, Standards ANSI/BHMA, UL Certified, ADA Compliant No, Backset 2 3/8 in, 2 3/4 in, Includes Adapter Ring, Exterior Touchscreen, Fasteners, Interior Assembly, Keys, Latch, Mounting Plate, Smartkey Tool, Strike, Material Zinc, Throw Length 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.