Single Cylinder Deadbolt, 1" L Throw, Zinc

  • Mfr # 980-11P-SMT-6AL-STRKP-K3

  • Zoro # G712936854


product price:  $74.55
/ea

Key Features

Faceplate Width
1 in
Strike Plate Height
3 5/8 in
Key Type
Keyed Alike
Backset
2 3/8 in, 2 3/4 in
Strike Plate Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
980-11P-SMT-6AL-STRKP-K3
Zoro #
G712936854
UPC #
-
Country of Origin
Mexico

Dimensions

Faceplate Width
1 in
Strike Plate Height
3 5/8 in
Strike Plate Width
1 1/4 in
Throw Length
1 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Faceplate Height
2 1/4 in

Details

Key Type
Keyed Alike
Item
Single Cylinder Deadbolt
Backset
2 3/8 in, 2 3/4 in
Material
Zinc
ADA Compliant
Yes
ANSI Grade
1
Includes
Deadbolt, Keys, Latch, Screws, Smartkey Tool, Strike
Keyway Type
Kwikset KW1
Application
Exterior Door
Locking/Unlocking Access - Inside
Thumb Turn
Includes Hardware
Hardware Included
Standards
ANSI/BHMA
Mortise/Cylindrical
Cylindrical
Locking/Unlocking Access - Outside
Keyway
Includes Core
Core Included
ANSI/BHMA Finish
Satin Bronze-Plated, Blackened, Satin Relieved, Clear Coated

Description

Single Cylinder Deadbolt SmartKey 980

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.