Single Cylinder Deadbolt, 1" L Throw, Zinc

  • Mfr # 980-15-SMT-6AL-STRKP-K3

  • Zoro # G712936847


product price:  $71.55
/ea

Key Features

Locking/Unlocking Access - Outside
Keyway
Keyway Type
Kwikset KW1
Mortise/Cylindrical
Cylindrical
Key Type
Keyed Alike
Throw Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980-15-SMT-6AL-STRKP-K3
Zoro #
G712936847
UPC #
-
Country of Origin
Mexico

Dimensions

Throw Length
1 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Faceplate Width
1 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
3 5/8 in
Faceplate Height
2 1/4 in

Details

Locking/Unlocking Access - Outside
Keyway
Keyway Type
Kwikset KW1
Mortise/Cylindrical
Cylindrical
Key Type
Keyed Alike
Includes
Deadbolt, Keys, Latch, Screws, Smartkey Tool, Strike
ANSI Grade
1
Backset
2 3/8 in, 2 3/4 in
Material
Zinc
Item
Single Cylinder Deadbolt
Includes Hardware
Hardware Included
ADA Compliant
Yes
Application
Exterior Door
Standards
ANSI/BHMA
Locking/Unlocking Access - Inside
Thumb Turn
Includes Core
Core Included
ANSI/BHMA Finish
Satin Nickel-Plated

Description

Single Cylinder Deadbolt, Keyway Type Kwikset KW1, Key Type Keyed Alike, Standards ANSI/BHMA, ADA Compliant Yes, Backset 2 3/8 in, 2 3/4 in, Includes Deadbolt, Keys, Latch, Screws, Smartkey Tool, Strike, Material Zinc, Throw Length 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.