Single Cylinder Exterior Handleset, Tustin Lever Trim, SmartKey, RCAL Latch, Satin Nickel Finish
- Mfr # CP818PTHTNL-15S
- Zoro # G309090396
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Nickel
Number of Pins
5 Pin
For Door Thickness
1-3/4in
Material
Zinc
Strike Dim.
2-1/4 in x 1-5/8 in x 1-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP818PTHTNL-15S
- Zoro #
- G309090396
- UPC #
- 883351753630
- Country of Origin
- Mexico
- Finish
- Satin Nickel
- Number of Pins
- 5 Pin
- Material
- Zinc
- Strike Dim.
- 2-1/4 in x 1-5/8 in x 1-1/8 in
- Strike Type
- Round Corner Full Lip Strikes
- Backset
- Adjustable Backset
- Item
- Tustin Lever
- Door Handing
- Reversible
- Keyway Type
- Kwikset SmartKey Keyway
- Function
- Single Cylinder Trim
- Series
- Signature Series
Dimensions
- For Door Thickness
- 1-3/4in
Description
Kwikset is the leading residential lock manufacturer, making homeowners feel safe since 1946. Kwikset works hard to understand the world you live in, so that we can do everything we can to protect it. The company's unwavering commitment to meeting homeowners' needs has inspired its innovative lock portfolio that includes patented SmartKey Security deadbolts, keyless entry combination locks, connected home technology, first-to-market electronic lock, Kevo, door hardware with Microban antimicrobial product protection and a wide variety of styles and finishes. Our interior and exterior door products provide customers with the quality, technology, durability and style they want while providing the highest level of security.. Clear Pack Single Cylinder Prescott Exterior Handleset with Tustin Lever Trim with SmartKey with RCAL Latch and RCS Strike Satin Nickel Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.