
Single Cylinder Interior Milan Trim with Square Rose Venetian Bronze Finish
Mfr # 971MILSQT-11P
Zoro # G809921435
product price:Â $99.79
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
971MILSQT-11P
Zoro #
G809921435
UPC #
-
Country of Origin
United States
Description
Milan LeverKwikset Signature SeriesKwikset's popular line of contemporary door locks, introduces keyed entry and interior pack options for a playful, yet elegant aesthetic.Specifications: Door Prep:Crossbore 2-1/8 in. or 1 -1/2 in.Edge Bore 1 in. Backset:Adjustable to 2-3/8 in. or 2-3/4 in. Door Thickness:1-3/8 in. - 1-3/4 in. Cylinder:SmartKey Faceplates:1 in. x 2-1/4 in.; Square, round, or drive-in Strikes:1-3/4 in. x 2-1/4 in.; Square or round corner ANSI/BHMA:A156.36 Grade 2 UL:20 minute UL fire rating available Door Handing:Reversible for right or left hand doors ADA:Satisfy section 4.13.9 ADA requirement FinishFinishes:11P - Venetian Bronze15 - Satin Nickel26 - Polished Chrome26D - Satin Chrome514 - Iron Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.