Single Cylinder Interior Pismo Knob Trim with Square Rose Satin Brass Finish

  • Mfr # 971PSKSQT-4

  • Zoro # G815500594


product price:  $71.25
/ea

Key Features

Finish
Satin Brass
Series
Signature Series
Material
Zinc
Overall Depth
2.8 in
Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
971PSKSQT-4
Zoro #
G815500594
UPC #
883351895347
Country of Origin
Mexico

Dimensions

Overall Depth
2.8 in
Width
3.5 in
Length
7.3 in

Details

Finish
Satin Brass
Series
Signature Series
Material
Zinc
Color
Satin Brass

Description

Kwikset is the leading residential lock manufacturer, making homeowners feel safe since 1946. Kwikset works hard to understand the world you live in, so that we can do everything we can to protect it. The companyfts unwavering commitment to meeting homeownersft needs has inspired its innovative lock portfolio that includes patented SmartKey Security deadbolts, keyless entry combination locks, connected home technology, first-to-market electronic lock, Kevo, door hardware with Microban antimicrobial product protection and a wide variety of styles and finishes. Our interior and exterior door products provide customers with the quality, technology, durability and style they want the highest level of security.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.