Single Cylinder Prague Exterior Handleset , SmartKey , RCAL Latch, RCS Strike Bright Chrome Finish

  • Mfr # 818PGHLIP-26S.STRKP

  • Zoro # G009090177


product price:  $219.99
/ea
Free Shipping & Returns

Key Features

Finish
Bright Chrome
Series
Signature Series
Length
16 in
Width
7.5 in
Overall Depth
3.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
818PGHLIP-26S.STRKP
Zoro #
G009090177
UPC #
883351810197
Country of Origin
Mexico

Dimensions

Length
16 in
Width
7.5 in
Overall Depth
3.8 in

Details

Finish
Bright Chrome
Series
Signature Series
Color
Bright Chrome
Material
Zinc

Description

Kwikset is the leading residential lock manufacturer, making homeowners feel safe since 1946. Kwikset works hard to understand the world you live in, so that we can do everything we can to protect it. The company's unwavering commitment to meeting homeowners' needs has inspired its innovative lock portfolio that includes patented SmartKey Security deadbolts, keyless entry combination locks, connected home technology, first-to-market electronic lock, Kevo, door hardware with Microban antimicrobial product protection and a wide variety of styles and finishes. Our interior and exterior door products provide customers with the quality, technology, durability and style they want while providing the highest level of security.. Single Cylinder Prague Exterior Handleset with SmartKey with RCAL Latch and RCS Strike Bright Chrome Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.