
Single Cylinder Prescott Exterior Handleset , SmartKey , RCAL Latch, RCS Strike Matte Black Finish
Mfr # 818PTHLIP-514S.STRKP
Zoro # G509090196
product price:Â $262.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Series
Signature Series
Width
7.5 in
Length
15.9 in
Material
Zinc
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
818PTHLIP-514S.STRKP
Zoro #
G509090196
UPC #
-
Country of Origin
Mexico
Dimensions
Width
7.5 in
Length
15.9 in
Overall Depth
3.7 in
Details
Finish
Matte Black
Series
Signature Series
Material
Zinc
Color
Matte Black
Description
Kwikset is the leading residential lock manufacturer, making homeowners feel safe since 1946. Kwikset works hard to understand the world you live in, so that we can do everything we can to protect it. The company's unwavering commitment to meeting homeowners' needs has inspired its innovative lock portfolio that includes patented SmartKey Security deadbolts, keyless entry combination locks, connected home technology, first-to-market electronic lock, Kevo, door hardware with Microban antimicrobial product protection and a wide variety of styles and finishes. Our interior and exterior door products provide customers with the quality, technology, durability and style they want while providing the highest level of security.. Single Cylinder Prescott Exterior Handleset with SmartKey with RCAL Latch and RCS Strike Matte Black Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.