This item is Discontinued.

Kwikset Single Dummy Cove Knob Bright Brass 488CV-3

This item is Discontinued.

Kwikset

Single Dummy Cove Knob Bright Brass (Discontinued)

Mfr # 488CV-3
Zoro # G009849577
UPC # 883351221610
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
488CV-3
Zoro #
G009849577
UPC #
883351221610
Country of Origin
United States

Description

Cove KnobFeaturing SmartKeyCove is a Colonial styled knob that makes a simple yet elegant statement. Its traditional design create a timeless look for your entryways.Features:Features SmartKey SecurityANSI/BHMA Grade 3 Certified Security & Quality. Specifications: Door Prep:Cross Bore 2-1/8 in.Edge Bore 1 in.Latch face 1 in. x 2 1/4 in. Backset:Adjustable 2-3/8 in. or 2-3/4 in. Door Thickness:1-3/8 in. - 1-3/4 in. Doors standard. 2 1/4 in. doors optional on 200 and 400 functions only. Cylinder:SmartKey Security or traditional 5-Pin pin & tumbler. Faceplates:1 in. x 2-1/4 in. Specify round corner, square corner.Other options available. Strikes:2-1/4 in. Full lip standard.Specify round corner, square corner.Other options available. Bolt:1/2 in. Throw for all functions. Door Handing:Reversible for right or left-handed doors. ANSI/BHMA:A156.2 Grade 3all functions except 488Functions: 200 Passage/Hall/Closet:Both knobs always free. 300 Privacy/Bed/Bath:Both knobs locked or unlocked by turnbutton inside. Outside lever unlocked by emergency key. 400 Keyed Entry:Both sides locked or unlocked by key outside or turnbutton inside. 488 Half Dummy Trim, Surface Mounted:For doors where only a pull is required. No operation.Finishes:Polished Brass - 3Antique Brass - 5Venetian Bronze - 11PSatin Nickel - 15Polished Chrome - 26Satin Chrome - 26DIron Black - 514

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.