
SmartCode 912 Touchpad Electronic Lever
Mfr # 912-TNL-TRL-ZW-11P-SMT-RCAL-RCS-CP
Zoro # G608670121
product price: $472.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
912-TNL-TRL-ZW-11P-SMT-RCAL-RCS-CP
Zoro #
G608670121
UPC #
883351314398
Country of Origin
United States
Description
SmartKey with Home Connect, Round Corner Adjustable Latch and Round Corner Strike in Venetian Bronze
SmartCode 912Electronic Tustin Lever with Z-Wave TechnologyKwikset smart locks are offered by leading smart home solution providers and security systems. A total home security solution begins with a Kwikset smart lock.Features:
SmartCode 912Electronic Tustin Lever with Z-Wave TechnologyKwikset smart locks are offered by leading smart home solution providers and security systems. A total home security solution begins with a Kwikset smart lock.Features:
- For use on exterior doors where keyed entry and security is needed
- Featuring SmartKey Security, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds.
- SmartKey Security re-key technology is compatible with Kwikset KW1 keyway or SC1 keyway options
- Keyed lever operated by key outside or electronic keypad and thumb turn inside
- Comes with 2 keys
- Latch is 20 minute fire rated with round corner face
- Latch has adjustable backset 2-3/8 to 2-3/4 to fit all standard door preparations
- Locking mechanism functions with turn piece on the interior of the lock
- Meets or exceeds Underwriter Laboratories UL testing requirements specified for each product grade or rating
- Keypad stays lit for 30 seconds after inactivity
- Expanding your security system solution with Home Connect technology, your keyless entry lock will now communicate wirelessly to security and home automation systems via Z-Wave
- 30 second Auto-Locking feature available
- Easily installs in minutes with just a screwdriver
- Alexa
- SmartThings
- Google Home
- Ring
- Wink
- Vera
- 2-1/8 diameter face hole & 1 diameter latch hole
- Adjustable to 2-3/8 or 2-3/4
- 1-3/8 to 2 automatic adjustment
- SmartKey Security
- 1 x 2-1/4. Round corner standard
- 2-1/4 full lip. Round corner
- 1/2 throw
- Reversible
- 4 AA Alkaline
- Z-Wave wireless technology
- 908.42 MHz US
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.