Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SmartCode 917 Touchpad Electronic Lever

  • Mfr # 917-HFL-26-SMT-CP-RCALFD

  • Zoro # G208670125


product price: $320.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917-HFL-26-SMT-CP-RCALFD
Zoro #
G208670125
UPC #
-
Country of Origin
United States

Description

SmartKey with Round Corner Adjustable Latch and Round Corner Strike in Bright Chrome
SmartCode 917Residential Electronic LeverUnlock Your Home's Potential
Introducing the SmartCode 917 residential electronic lever. Combining the convenience of keyless entry with the highest residential security grade and the leading designs and finishes that will enhance any door in your home. Perfect for office doors, storage closets or interior garage doors, the SmartCode 917 delivers the right access solution to make your life more convenient, more stylish and more secure.Greater security for greater peace of mind
The SmartCode 917 residential electronic lever has been tested in three areas most important to homeowners like you: security, durability, and finish. It is BHMA certified AAA - the highest residential security rating available. It also features SmartKey Security to protect against advanced break-in techniques.Features:
  • Highest residential security rating
  • 3-year battery life
  • Reversible lever to fit left-hand or right-hand doors
  • Lock owner can switch between three different locking modes: Auto-lock, Passage, and Disable Passage
User Codes:
  • Up to 30 user access codes
  • Lock owner can program a one-time user code for emergencies, which deletes after first usage
  • For added convenience, lock owners can program the lock from the outside with a programming code
Specifications: Function:
  • Keyed entry electronic lever
Door Prep:
  • Cross Bore 2- 1/8
  • Edge Bore 1
Backset:
  • 2 3/8 or 2 3/4
Door Thickness:
  • 1 3/8 - 1 3/4
Faceplates:
  • 1 x 2 1/4 round corner standard, drive in avaialbe
Strikes:
  • 2 1/4 full lip round corner
Latch:
  • Adjustable 2 3/8 x 2 3/4
Bolt:
  • 1/2 throw, dead latch
Door Handing:
  • Reversible for right or left-handed doors
Cylinder:
  • SmartKey Security
UL Rating:
  • 20 min
Temperature Range:
  • Exterior: -40F to 150F
  • Interior: 32F to 130F
Humidity:
  • Exterior: - 100% condensing
  • Interior: 30% 95% non-condensing
Easy Installation:
  • Replaces existing door hardware with just a screwdriver
  • No hard wiring needed
  • Operates on a sing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.