
SmartCode Touchpad Electronic Lever
Mfr # 955PML-514-SMT-CP
Zoro # G308670124
product price: $242.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
955PML-514-SMT-CP
Zoro #
G308670124
UPC #
-
Country of Origin
United States
Description
, Smartkey, Iron Black Finish
SmartCode 955Commercial Grade LeverThis commercial grade lever has been tested to 500,000 cycles and is BHMA certified. It has the strength and durability optimized for commercial applications, with the convenience of keyless entry.Features:
This product contains 1 cylinders per lock and is typically keyed alike in quantities of 1.
SmartCode 955Commercial Grade LeverThis commercial grade lever has been tested to 500,000 cycles and is BHMA certified. It has the strength and durability optimized for commercial applications, with the convenience of keyless entry.Features:
- Robust metallic design for enhanced durability
- BHMA Commercial grade 2 certified
- Highest residential security rating
- 3 year battery life
- Reversible lever to fit left-hand or right-hand doors
- Property managers can disable the Passage Mode so that it auto-locks every time and a key or code is always required for entry. This is ideal for restrooms in restaurants and gas stations
- Up to 30 user access codes that can be customized for sharing with employees, maintenance personnel and service professionals
- User can program a one time user code for emergencies, which deletes after first usage
- For added convenience, property managers can program the lock from the outside with a programming code.
- Replaces existing door hardwarewith just a screwdriver
- No hard wiring needed
- Operates on a single 9V battery
- BHMA Commercial Grade 2 certified
- BHMA certified AAA. Highest residential security, durability and finish ratings
- ADA Compliant
- Featuring SmartKey Security
- Tested to 500,000 cycles
- Keyed entry electronic lever
- 2 1/8 diameter face hole & 1 diameter latch hole
- Adjustable 2 3/8 or 2 3/4
- 1 3/8 - 1 3/4
- 1 x 2 1/4 round corner standard
- Round corner, 4 hole strike, 2 3/4 x 1 1/8
- Round corner adjustable 2 3/8 x 2 3/4
- 1/2 throw, dead latch
- Reversible
- SmartKey Security
- Certified
- 20 min
- 514 - Iron Black Finish
This product contains 1 cylinders per lock and is typically keyed alike in quantities of 1.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.