SN Cove Project Pack
Mfr # 242CV 15 CP
Zoro # G816091985
product price: $113.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
242CV 15 CP
Zoro #
G816091985
UPC #
-
Country of Origin
Mexico
Description
Satin Nickel Cove Project Pack For use on exterior doors where keyed entry and security is needed Featuring SmartKey Security which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds. SmartKey Security re-key technology is compatible with Kwikset KW1 keyway or SC1 keyway options Universal handing fits both right handed and left handed doors Comes with 2 keys Latch has 2 interchangeable faceplates round corner and square corner Deadbolt Latch has 2 interchangeable faceplates - round corner and square corner ANSI/BHMA grade 3 certified Latch has adjustable backset 2-3/8 to 2-3/4 to fit all standard door preparations Includes both deadbolt and full lip round strikes Includes round deadbolt strike 1 in. deadbolt throw Locking mechanism functions with turn piece on the interior of the lock Easily installs in minutes with just a screwdriver Lifetime mechanical and finish warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.