
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96600-749
Zoro #
G610771014
UPC #
883351813877
Country of Origin
Mexico
Description
As the industry leader, Kwikset has provided trusted security for over 70 years and has become synonymous with security, peace of mind, style and innovation. The largest-selling deadbolt in America, the 600 series provides tough, effective protection at an affordable price. This single-cylinder deadbolt is operated by a key on the outside or a thumb turn on the inside. The complementary Antique Brass finish offers a warm feel with deep accents in the contours of the product.
- • For use on exterior doors where keyed entry and security is needed
- • Featuring SmartKey Security, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds
- • SmartKey Security re-key technology is compatible with Kwikset (KW1) keyway or (SC1) keyway options
- • Microban antimicrobial product protection keeps door hardware 99.9 percent cleaner than unprotected surfaces
- • ANSI/BHMA grade 3 certified
- • Deadbolt Latch has 2 interchangeable faceplates - round corner and square corner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.