This item is Discontinued.

Kwikset Square Corner Deadbolt Strike 1" x 2-1/4 85072-5

This item is Discontinued.

Kwikset

Square Corner Deadbolt Strike 1" x 2-1/4 (Discontinued)

Mfr # 85072-5
Zoro # G1049743
Country of Origin China
Category Cam Latches
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
85072-5
Zoro #
G1049743
UPC #
-
Country of Origin
China

Details

Item
Square Corner Deadbolt Strike 1" x 2-1/4

Description

Square Corner Deadbolt Strike 1 In. x 2-1/4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.