Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Corner Full Lip Strike, Polished Brass

  • Mfr # 83437-047

  • Zoro # G1049734


product price: $9.09
/ea

Key Features

Finish
Polished Brass
Length
2.25 in
Width
1.75 in
Color
Bright Brass
Depth (In.)
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83437-047
Zoro #
G1049734
UPC #
042049283099
Country of Origin
China

Dimensions

Length
2.25 in
Width
1.75 in
Depth (In.)
0.4 in

Details

Finish
Polished Brass
Color
Bright Brass
Item
Square Corner Full Lip Strike

Description

Square Corner Full Lip Strike

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.