
Square Corner Full Lip Strike, Polished Chrome
Mfr # 83437-036
Zoro # G1049649
product price: $9.15
/eaKey Features
Finish
Polished Chrome
Length
2.25 in
Width
1.75 in
Color
Bright Chrome and Satin Chrome
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83437-036
Zoro #
G1049649
UPC #
042049127003
Country of Origin
China
Dimensions
Length
2.25 in
Width
1.75 in
Depth (In.)
0.1 in
Details
Finish
Polished Chrome
Color
Bright Chrome and Satin Chrome
Material
Zinc
Series
Kwikset Series
Item
Square Corner Full Lip Strike
Description
Square Corner Full Lip Strike
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.