Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Corner Full Lip Strike, Satin Nickel

  • Mfr # 83437-045

  • Zoro # G1049585


product price: $9.65
/ea

Key Features

Finish
Satin Nickel
Length
2.25 in
Width
1.75 in
Color
Satin Nickel
Depth (In.)
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83437-045
Zoro #
G1049585
UPC #
042049126983
Country of Origin
China

Dimensions

Length
2.25 in
Width
1.75 in
Depth (In.)
0.1 in

Details

Finish
Satin Nickel
Color
Satin Nickel
Item
Square Corner Full Lip Strike

Description

Square Corner Full Lip Strike

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.