Zoro Homepage

Square Deadbolt Strike 3-5/8"

  • Mfr # 83222-002

  • Zoro # G1049944


product price: $8.25
/ea

Key Features

Finish
Bright Brass
Length
3.6 in
Width
1.25 in
Color
Bright Brass
Depth (In.)
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83222-002
Zoro #
G1049944
UPC #
042049282795
Country of Origin
China

Dimensions

Length
3.6 in
Width
1.25 in
Depth (In.)
0.09 in

Details

Finish
Bright Brass
Color
Bright Brass
Item
Square Deadbolt Strike 3-5/8"

Description

Square Deadbolt Strike 3-5/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.