
Square Deadbolt Strike 3-5/8" Bright Chr
Mfr # 83222-005
Zoro # G1049999
product price: $8.85
/eaKey Features
Finish
Bright Chrome and Satin Chrome
Length
3.6 in
Width
1.25 in
Color
Bright Chrome and Satin Chrome
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83222-005
Zoro #
G1049999
UPC #
-
Country of Origin
China
Dimensions
Length
3.6 in
Width
1.25 in
Depth (In.)
0.1 in
Details
Finish
Bright Chrome and Satin Chrome
Color
Bright Chrome and Satin Chrome
Material
Zinc
Series
Max Security
Item
Square Deadbolt Strike 3-5/8" Bright Chr
Description
Square Deadbolt Strike 3-5/8 In. Bright Chr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.