Zoro Homepage
This item is Discontinued.
Kwikset Square Deadlatch 5" 83014-002

Square Deadlatch 5" (Discontinued)

  • Mfr # 83014-002
  • Zoro # G1049892
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83014-002
Zoro #
G1049892
UPC #
042049605587
Country of Origin
China

Details

Item
Square Deadlatch 5"

Description

Square Deadlatch 5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.