Sydney Lever Interior Single Cylinder Handleset Trim, Satin Nickel

  • Mfr # 966SYLRDT-15

  • Zoro # G208666883


product price:  $60.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
966SYLRDT-15
Zoro #
G208666883
UPC #
-
Country of Origin
United States

Description

Sydney Lever with Round Rose Interior Single Cylinder Handleset Trim in Satin Nickel
Sydney leverKwikset Signature SeriesThe Sydney lever with its soft arch was purposefully designed for ergonomic comfort without sacrificing style. Its dynamic arched design complements both linear and round decor elements . The graceful curve of the Sydney lever blends well with transitional and contemporary design styles.Features:
  • Reversible lever fits both left and right-hand doors.
  • Available with a round or square rose.
  • ANSI/BHMA Grade 2 Certified.
Specifications: Door Prep:
  • Cross Bore 2 1/8 or 1 1/2.
  • Edge Bore 1
  • Latch Face 1 x 2 1/4.
Backset:
  • 1 3/8 - 1 3/4 Doors standard.
  • Thick door service part available for up to 2 1/4.
Cylinder:
  • SmartKey Security
Faceplates:
  • 1 x 2 1/4 Specify round corner, square corner or drive-in.
Strikes:
  • 2 1/4 Full lip square or round corner
Rose:
  • Specify round or square.
Bolt:
  • 1/2 throw.
Door Handing:
  • Reversible for right or left handed doors.
ANSI/BHMA:
  • Grade 2 Certified.
UL:
  • 20 Min UL fire rating available upon request; passage, privacy and entry functions.
ADA:
  • Functions 154, 155, 156 are in compliance with the American National Standards Institute ANSI A117.1 and the Americans with Disabilities Act ADA.
Finishes:
  • Venetian Bronze - 11P
  • Satin Nickel - 15
  • Polished Chrome - 26
  • Satin Chrome - 26D
  • Matte Black - 514

MUST ALSO PURCHASE 800 series outside trim for a complete handleset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.