Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T Strike

  • Mfr # 83028-019

  • Zoro # G1050723


product price: $8.25
/ea

Key Features

Finish
Satin Nickel
Length
2.75 in
Width
1.85 in
Color
Satin Nickel
Depth (In.)
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83028-019
Zoro #
G1050723
UPC #
042049126587
Country of Origin
China

Dimensions

Length
2.75 in
Width
1.85 in
Depth (In.)
0.25 in

Details

Finish
Satin Nickel
Color
Satin Nickel
Item
T Strike

Description

T Strike

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.