Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thick Door Screw Pack for Single Cylinde

  • Mfr # 81691-002

  • Zoro # G1051380


product price: $12.09
/ea

Key Features

Color
Bright Chrome and Satin Chrome
Width
2.5 in
Length
4 in
Finish
Bright Chrome and Satin Chrome
Depth
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81691-002
Zoro #
G1051380
UPC #
042049091854
Country of Origin
China

Dimensions

Width
2.5 in
Length
4 in
Depth
0.25 in

Details

Item
Thick Door Screw Pack for Single Cylinde
Color
Bright Chrome and Satin Chrome
Finish
Bright Chrome and Satin Chrome

Description

Thick Door Screw Pack for Single Cylinde

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.