Zoro Homepage

Thick Door Screw Pack Iron Black

  • Mfr # 83022-003

  • Zoro # G1051231


product price: $9.09
/ea

Key Features

Length (In.)
3.75 in
Width (In.)
0.75 in
Finish
Venetian Bronze and Matte Black
Color
Venetian Bronze and Matte Black
Depth (In.)
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83022-003
Zoro #
G1051231
UPC #
042049286335
Country of Origin
China

Dimensions

Length (In.)
3.75 in
Width (In.)
0.75 in
Depth (In.)
0.25 in

Details

Finish
Venetian Bronze and Matte Black
Color
Venetian Bronze and Matte Black
Item
Thick Door Screw Pack Iron Black

Description

Thick Door Screw Pack Iron Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.