This item is Discontinued.

This item is Discontinued.
Tustin Entry Door Lock SmartKey w/RCAL L (Discontinued)
Mfr #
97401-026
Zoro #
G1051475
UPC # 042049296495
Country of Origin China
Category Passage Door Handles
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
97401-026
Zoro #
G1051475
UPC #
042049296495
Country of Origin
China
Dimensions
Size
4-2/9" Lever Length; 2-3/5" Projection
Length
7.4 in
Width
6 in
Depth
3.1 in
Details
Series
Signature Series
Finish
Matte Black
Item
Tustin Entry Door Lock SmartKey w/RCAL L
Material
Zinc
Color
Matte Black
Description
Item Tustin Entry Door Lock SmartKey w/RCAL L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.