Tustin Half Dummy Lever, Satin Nickel Blackened

  • Mfr # 788TNLRH-15A

  • Zoro # G809431590


product price: $25.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
788TNLRH-15A
Zoro #
G809431590
UPC #
883351102735
Country of Origin
United States

Description

Tustin LeverKwikset Signature SeriesTustins fashionable wave silhouette is the perfect complement to homes with inspired style.Features:Reversible Lever Fits Both Left and Right Handed DoorsConcealed ScrewsElegant in.Wave in. Styling and Decorative RoseANSI BHMA Grade 2 CertifiedSpecifications: Door Prep:Cross Bore 2-1/8 in.Edge bore 1 in. Backset:Adjustable 2-3/8 in. or 2-3/4 in.UL functions 2-3/4 in. standardor 2-3/8 in. optional Door Thickness:1-3/8 in. - 1-3/4 in. Doors standard.2-1/4 in. doors optional on 720 and 740 functions only. Cylinder:SmartKey Security or Pin & Tumbler Faceplates:1 in. x 2-1/4 in. Specify round corner, square corner or drive-in. Strikes:2-1/4 in. Full lip.Specify round corner or square corner.Other options available. Bolt:1/2 in. Throw Door Handing:Reversible for both Left and Right handed doors.Specify handing only with Inactive and Interior Pack levers. ANSI/BHMA:Grade 2 Certified ADA:Functions 720 and 788 satisfy section 4. 13. 9 ADA requirement. UL:Meets UL 3 hour fire rating for 725, 735, 745, 746, 755Optional UL 1/3 hour fire rating for all functions.Functions: Passage/Hall/Closet:Both levers always free Privacy/Bed/Bath:Both levers locked or unlocked by turnbutton inside. Outside lever unlocked by emergency key. Keyed Entry Lever:Both sides locked or unlocked by key outside or turnbutton inside Half Dummy Trim, Surface Mounted:For doors where only a pull is required.No operation.Finishes:Polished Brass - 3Antique Brass - 5Venetian Bronze - 11PSatin Nickel - 15Antique Nickel - 15APolished Chrome - 26Satin Chrome - 26DIron Black - 514

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.