Tustin Keyed Entry Lever

  • Mfr # 740TNL-11P-SMT-6AL-RCS

  • Zoro # G209990901


product price: $102.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
740TNL-11P-SMT-6AL-RCS
Zoro #
G209990901
UPC #
883351102308
Country of Origin
United States

Description

Tustin LeverKwikset Signature SeriesTustins fashionable wave silhouette is the perfect complement to homes with inspired style.Features:Reversible Lever Fits Both Left and Right Handed DoorsConcealed ScrewsElegant Wave Styling and Decorative RoseANSI BHMA Grade 2 CertifiedSpecifications: Door Prep:Cross Bore 2-1/8Edge bore 1 Backset:Adjustable 2-3/8 or 2-3/4UL functions 2-3/4 standardor 2-3/8 optional Door Thickness:1-3/8 - 1-3/4 Doors standard.2-1/4 doors optional on 720 and 740 functions only. Cylinder:SmartKey SecurityTM or Pin & Tumbler Faceplates:1 x 2-1/4 Specify round corner, square corner or drive-in. Strikes:2-1/4 Full lip.Specify round corner or square corner.Other options available. Bolt:1/2 Throw Door Handing:Reversible for both Left and Right handed doors.Specify handing only with Inactive and Interior Pack levers. ANSI/BHMA:Grade 2 Certified ADA:Functions 720 and 788 satisfy section 4. 13. 9 ADA requirement. UL:Meets UL 3 hour fire rating for 725, 735, 745, 746, 755Optional UL 1/3 hour fire rating for all functions.Functions: Passage/Hall/Closet:Both levers always free Privacy/Bed/Bath:Both levers locked or unlocked by turnbutton inside. Outside lever unlocked by emergency key. Keyed Entry Lever:Both sides locked or unlocked by key outside or turnbutton inside Half Dummy Trim, Surface Mounted:For doors where only a pull is required.No operation.Finishes:Polished Brass - 3Antique Brass - 5Venetian Bronze - 11PSatin Nickel - 15Antique Nickel - 15APolished Chrome - 26Satin Chrome - 26DIron Black - 514

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.