Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tustin Lever Interior Single Cylinder Handleset Trim

  • Mfr # 971TNL-RH-3

  • Zoro # G908666671


product price: $108.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
971TNL-RH-3
Zoro #
G908666671
UPC #
-
Country of Origin
United States

Description

Tustin Lever with Round Rose Interior Single Cylinder Handleset Trim Right Hand in Bright Polished Brass
Tustin HandlesetSignature SeriesHandlesets can elevate the entry of your home and create a warm welcome for all who come to your door. Whether you like the sleek, clean look of contemporary decor or the delicate curves of traditional hardware, Kwikset offers many styles and finishes so you can have the look you want while maintaining certified security.Features:
  • Designer style and superior security with this Kwikset Signature Series product
  • For use on interior doors requiring no locking functionality, such as hallway or closet doors
  • Latch has 3 interchangeable faceplates
  • Round corner, square corner, and drive-in collar
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • ANSI/BHMA grade 2 certified
  • Latch has adjustable backset 2-3/8 to 2-3/4 to fit all standard door preparations
  • Easily installs in minutes with just a screwdriver
  • Microban Antimicrobial product protection keeps door hardware 99.9% cleaner than unprotected surfaces
Specifications: Door Prep:
  • Deadbolt -
    • Cross Bore 2-1/8 or 1-1/2
    • Edge Bore 1
  • Handle -
    • Cross Bore 2-1/8
    • Edge Bore 1
Backset:
  • Deadbolt -
    • Adjustable to 2-3/8 or 2-3/4
  • Handle -
    • Adjustable to 2-3/8 or 2-3/4
Door Thickness:
  • 1-3/4 doors standard. 2-1/4 doors optional. Not designed for use on 1-3/8 doors.
Cylinder:
  • SmartKey Security or Pin & Tumbler
Faceplate:
  • 1 x 2-1/4. Specify round corner, square corner or drive-in.
Strikes:
  • Deadbolt -
    • 1-1/4 x 3-5/8. Specify round corner or square corner. Others options available.
  • Handle -
    • 2-1/4 full lip. Specify round corner or square corner. Other options available.
Bolt:
  • Deadbolt - 1 throw.
  • Handle - 1/2 throw.
Door Handing:
  • Reversible for right or left-hand doors
ANSI/BHMA:
  • Deadbolt is Grade 1 Certified. Montara Deadbolt is Grade 2 Certified.
ADA:
  • N/A
UL:
  • Optional 1/3 hour UL fire rating for all functions except 802,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.