Zoro Homepage

Tustin Passage Lever

  • Mfr # 720TNL-3-6AL-RCS

  • Zoro # G908569583


product price: $73.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
720TNL-3-6AL-RCS
Zoro #
G908569583
UPC #
883351160193
Country of Origin
United States

Description

with 6AL Latch and Round Corner Strike in Polished Brass
Tustin LeverKwikset Signature SeriesTustins fashionable wave silhouette is the perfect complement to homes with inspired style.Features:
  • Reversible Lever Fits Both Left and Right Handed Doors
  • Concealed Screws
  • Elegant Wave Styling and Decorative Rose
  • ANSI BHMA Grade 2 Certified
Specifications: Door Prep:
  • Cross Bore 2-1/8
  • Edge bore 1
Backset:
  • Adjustable 2-3/8 or 2-3/4
  • UL functions 2-3/4 standard
  • or 2-3/8 optional
Door Thickness:
  • 1-3/8 - 1-3/4 Doors standard.
  • 2-1/4 doors optional on 720 and 740 functions only.
Cylinder:
  • SmartKey Security or Pin & Tumbler
Faceplates:
  • 1 x 2-1/4 Specify round corner, square corner or drive-in.
Strikes:
  • 2-1/4 Full lip.
  • Specify round corner or square corner.
  • Other options available.
Bolt:
  • 1/2 Throw
Door Handing:
  • Reversible for both Left and Right handed doors.
  • Specify handing only with Inactive and Interior Pack levers.
ANSI/BHMA:
  • Grade 2 Certified
ADA:
  • Functions 720 and 788 satisfy section 4. 13. 9 ADA requirement.
UL:
  • Meets UL 3 hour fire rating for 725, 735, 745, 746, 755
  • Optional UL 1/3 hour fire rating for all functions.
Functions: Passage/Hall/Closet:
  • Both levers always free
Privacy/Bed/Bath:
  • Both levers locked or unlocked by turnbutton inside. Outside lever unlocked by emergency key.
Keyed Entry Lever:
  • Both sides locked or unlocked by key outside or turnbutton inside
Half Dummy Trim, Surface Mounted:
  • For doors where only a pull is required.
  • No operation.
Finishes:
  • Polished Brass - 3
  • Antique Brass - 5
  • Venetian Bronze - 11P
  • Satin Nickel - 15
  • Antique Nickel - 15A
  • Polished Chrome - 26
  • Satin Chrome - 26D
  • Iron Black - 514

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.