This item is Discontinued.

This item is Discontinued.
Tustin Privacy Door Lock with RCAL Latch (Discontinued)
Mfr #
97300-860
Zoro #
G1051974
UPC # 042049296495
Country of Origin China
Category Privacy Door Handles
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
97300-860
Zoro #
G1051974
UPC #
042049296495
Country of Origin
China
Dimensions
Handle Length
7 in
Width
6 in
Details
Item
Tustin Privacy Door Lock with RCAL Latch
Lockset Function
Privacy
Finish
Matte Black
Series
Signature Series
Includes
Latch
Style
Tustin
Material
Zinc
Color
Matte Black
Description
Item Tustin Privacy Door Lock with RCAL Latch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.