Tylo Antique Brass Privacy Knob Right or Left Handed

  • Mfr # 93001-869
  • Zoro # G612004066
product price: 
$
16.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
93001-869
Zoro #
G612004066
UPC #
883351589369
Country of Origin
Mexico

Description

As the industry leader, Kwikset has provided trusted security for over 70 years and has become synonymous with security, peace of mind, style and innovation. The classic design of Tylo is at home in any décor. Its style lends a graceful finish to any door. This privacy knob/lever is best used in interior bed and bath applications where privacy is required. Both knobs/levers are locked or unlocked by turn piece inside. The outside knob/lever can be unlocked by an emergency key. The complementary Antique Brass finish offers a warm feel with deep accents in the contours of the product. Bacteria can double every 20 minutes on an unprotected surface. Microban silver glass technology is incorporated during the manufacturing process and permanently binds the silver ions to the coating. Treated hardware continuously inhibits the growth of bacteria on the surface creating a cleaner product. Homeowners that install Kwikset hardware with Microban antimicrobial product protection are proactively protecting a frequently touched door surface, which helps to reduce the growth of microbes on the surface of the hardware.


  • • For use on interior doors where a privacy locking function is required, such as a bedroom or bathroom
  • • Universal handing; fits both right handed and left handed doors
  • • Latch has 2 interchangeable faceplates; round corner and square corner
  • • ANSI/BHMA grade 3 certified
  • • Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
  • • Easily installs in minutes with just a screwdriver

Ratings & reviews