This item is Discontinued.

Kwikset Tylo Knob Interior Single Cylinder Handleset Trim, Bright Polished Brass 966T-3

This item is Discontinued.

Kwikset

Tylo Knob Interior Single Cylinder Handleset Trim, Bright Polished Brass (Discontinued)

Mfr # 966T-3
Zoro # G508569846
UPC # 883351093675
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
966T-3
Zoro #
G508569846
UPC #
883351093675
Country of Origin
United States

Description

Tylo Knob Interior Single Cylinder Handleset Trim in Polished Brass
Tylo KnobFeaturing SmartKeyGreat hardware can transform the look of your home. With a variety of styles, functions and finishes, Kwikset's knobs are sure to define your decor from the moment someone walks into your home.Features:
  • Features SmartKey Re-key Technologywith BumpGuard Protection
  • ANSI/BHMA Grade 3 Certified Quality And Security
Specifications: Door Prep:
  • Cross Bore 2-1/8.
  • Edge Bore 1.
Backset:
  • Adjustable 2-3/8 or 2-3/4.
Door Thickness:
  • 1-3/8 to 1-3/4 standard, 2 1/4 doors optional on 200 and 400 functions only
Cylinder:
  • SmartKey or Traditional 5-pin Pin And Tumbler
Faceplates:
  • 1 x 2-1/4 Specify round corner or square corner. Also available as drive-in latch.
Strikes:
  • 2-1/4 full lip. Specify round corner or square corner. Other options available.
Bolt:
  • 1/2 throw.
Door Handing:
  • Reversible for right or left hand doors.
ANSI/BHMA:
  • A156.2 Grade
  • all functions except 488
Finishes:
  • Polished Brass - 3
  • Antique Brass - 5
  • Satin Nickel - 15
  • Polished Chrome - 26
  • Satin Chrome - 26D

MUST ALSO PURCHASE 800 series outside trim for a complete handleset

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.