
Tylo Knob Interior Single Cylinder Handleset Trim for Both 800 and 687 Series Handlesets
Mfr # 966T-5.UNIV
Zoro # G215503195
product price:Â $61.35
/eaKey Features
Lockset Finish
Antique Brass
Height
3.5 in
Width
6.6 in
Length
3.8 in
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
966T-5.UNIV
Zoro #
G215503195
UPC #
883351905862
Country of Origin
Mexico
Dimensions
Height
3.5 in
Width
6.6 in
Length
3.8 in
Details
Lockset Finish
Antique Brass
Material
Zinc
Series
Kwikset Security Series
Color
Antique Brass
Description
Kwikset is the leading residential lock manufacturer, making homeowners feel safe since 1946. Kwikset works hard to understand the world you live in, so that we can do everything we can to protect it. The companyfts unwavering commitment to meeting homeownersft needs has inspired its innovative lock portfolio that includes patented SmartKey Security deadbolts, keyless entry combination locks, connected home technology, first-to-market electronic lock, Kevo, door hardware with Microban antimicrobial product protection and a wide variety of styles and finishes. Our interior and exterior door products provide customers with the quality, technology, durability and style they want the highest level of security.. Tylo Knob Interior Single Cylinder Handleset Trim for Both 800 and 687 Series Handlesets Antique Brass Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.